Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Mini Docking Station, HDMI, 3 x USB-A, SD/micro SD, GbE, 100w PD, 12 cable

  • Mfr # VP6920-2

  • Zoro # G916480139


product price: $37.99
/ea

Key Features

Cable Length
12 in
Depth
4.13 in
Compatible Devices
Notebook
HDMI Version
2
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP6920-2
Zoro #
G916480139
UPC #
715262069213
Country of Origin
Viet Nam

Dimensions

Cable Length
12 in
Depth
4.13 in
Height
0.51 in
Width
2.05 in

Details

Compatible Devices
Notebook
HDMI Version
2
HDMI
Yes
Charging Capability
Yes
Connectivity Technology
Wired
Ethernet Technology
Gigabit Ethernet
Color
Gray
Power Source Type
USB
USB Type-C Detail
USB-C Power Delivery 3.0 Port (supports 100W power and 5 Gbps Data delivery)
USB Type-C
Yes
Screen Mode Supported
4K
Number of Network (RJ-45) Ports
1
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of USB Type-C Ports
1
USB Type-A
Yes
USB Power Delivery
100W
Interfaces
USB Type C
Operating System
macOS, ChromeOS
Supported Resolutions
3840 x 2160
Includes
VP6920-2 Mini Docking StationUser Guide
Network (RJ-45)
Yes
Number of USB Type-A Ports
3
USB Charging Port
4
Memory Card Supported
SD, microSD
Number of RJ-45 Ports
1
Item
Docking Station
Maximum Data Transfer Rate
640-MB/s
Number of HDMI Ports
1
Number of Displays Supported
1
Memory Card Reader
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.