Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Box, 1/8 In NPT
Mfr # ZH05BLA-01-01
Zoro # G4869715
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 8.0 lpm
- Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZH05BLA-01-01
- Zoro # G4869715
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Width | 19 mm |
Length | 61.9 mm |
Height | 40 mm |
Orifice Dia. | 0.5 mm |
Overall Length | 61.9 mm |
Overall Width | 19 mm |
Description
Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 8 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 61.9 mm, Overall Width 19 mm, Pressure Port Size 1/8 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 1/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -20 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 28 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- DODGE Belt 142683 608-8Mx-36 Ht500 (142683)
- DAYTON Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG8)
- FESTO Compact Cylinder ADNGF-32-25-P-A (ADNGF-32-25-P-A)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- Smc Vacuum Ejectors