Shop All Pneumatic Regulators
Smc
Regulator, Air Line, Knob
Mfr # AR20-N02E-1Z-D
Zoro # G109977880
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow Direction Left to Right
- Body Material Die-Cast Zinc
- Series AR-D
- Maximum Regulated Pressure 29.0075 psi
- Air Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AR20-N02E-1Z-D
- Zoro # G109977880
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 42 mm |
Overall Height | 93.3 mm |
Overall Depth | 40 mm |
Air Inlet Size | 1/4 in |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-11-G)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- Smc Pneumatic System Components