Shop All Sponges and Scouring Pads
S.M. Arnold
Scuff Away Sandwich Melamine Two-Sided Sponge, 6PK
Mfr # BNU-624
Zoro # G412029122
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Melamine Foam
- Color White
- Includes 6 Sponges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S.M. Arnold
- MFR # BNU-624
- Zoro # G412029122
- UPC # 194629139781
- Country of Origin China
- Category Sponges and Scouring Pads
Details
Material | Melamine Foam |
Color | White |
Includes | 6 Sponges |
Description
When lightly dampened with water, these Scuff Away Sandwich Sponges will gently clean washable surfaces of permanent marks, crayons, scuffs, stains and tough dirt without chemicals. White foam melamine sides to clean surfaces of marks, stains and tough dirt. Yellow center sponge prolongs use. Measures 4.25'' x 2.625'' x 1.50''. Sold as a pack of 6 sponges.
- •These sponges will gently clean washable surfaces of permanent marks, crayons, scuffs, stains and tough dirt without chemicals
- •White foam melamine sides to clean surfaces of marks, stains and tough dirt
- •Can be used with just water
- •Yellow center sponge prolongs use
- •Measures 4.25" x 2.625" x 1.50"
- •Pack of 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH LINEN, 0.67 OZ, 2PK (82291PK)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- MILWAUKEE TOOL M12 AIR-TIP Utility Nozzle (Tool Only) (0980-20)
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, PK 14 (MMM48727CT)
- S.M. ARNOLD SPONGE RECTANGLE CELLULOSE (AR85-415)
- S.M. ARNOLD Micro Foam Polishing Pads with Loop BackingBlack (SMA-44-643)
- S.M. ARNOLD SPONGE POLY (AR85-428)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- SCOTCH-BRITE Cleaning Kit, Orange, Used On Griddle (710)
- ORECK Terry Cloth Bonnet, 12", Warm White (ORK437053)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24002TRI-XF-B)
- S.M. Arnold Sponges and Scouring Pads