Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134698001
Zoro # G7825045
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 2 3/4 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134698001
- Zoro # G7825045
- UPC # 04014586604299
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 3/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 2 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | For Drilling Soft to Hard Steel |
Annular Cutter Grouping | Annular Cutter |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 2.75 |
Finish - Machining | Bright |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
For Tool Type | Magnetic Base Drill |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #16 Hey HSS Rh 60/120 Deg Bell Centerdrill (26-L2-676)
- GENERAL TOOLS Digital Angle Finder, 2-5/32" Size, LCD (824)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- KNIPEX TwinGrip Pliers, Slip Joint, 200 mm L (82 01 200)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134219001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134618002)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- SLUGGER BY FEIN Slugger Quick In 15/16" X 2" Cutter (63133238002)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 Dia., 3D (63134269120)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- MILWAUKEE TOOL 2" Threaded Steel Hawg Cutter (49-57-2000)
- Slugger By Fein Annular Cutters