Impact Socket Set, 1/2" Drive, 19 Pieces
Mfr # 4049
Zoro # G4418906
product price: $364.74
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
19
Finish
Black Phosphate
SAE or Metric
SAE
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4049
Zoro #
G4418906
UPC #
025141040494
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
Number of Pieces
19
Finish
Black Phosphate
SAE or Metric
SAE
Measurement Type
SAE
Includes
(19) 1/2" Drive Deep High Visibility Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; Rail
Connection Type
Hex
Sockets Included
1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-3/16, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Drive Type
Hex
Socket Type
6 Pt Deep
Impact Rated
No
Std. Socket Point Styles Included
None
Features
Corrosion Resistant
Deep Socket Point Styles Included
6
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.