Shop All Furniture Covers
Simplyshade
SimplyShade 80 in. Small Chaise Lounge Cover Grey
Mfr # SSCPL121S
Zoro # G803789000
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplyshade
- MFR # SSCPL121S
- Zoro # G803789000
- UPC # 650878991490
- Country of Origin China
- Category Furniture Covers
Description
Features
- Small Chaise Lounge Cover
- Collection - Protective Cover
- Color - Grey
- Fabric Type - Polyester
- Open Height - 27 in.
- Width - 30 in.
- Depth - 80 in.
- Item Weight - 4 pound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Round Boom Clamp, 1", PK2 (PK-QJ111-1)
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- OREGON Self-Sharpening Corded Electric Chainsaw, 18" (CS1500)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- SIMPLYSHADE SimplyShade 84 in. Large Chaise Lounge Cover Grey (SSCPL121L)
- SIMPLYSHADE SimplyShade 104 in. Cantilever Umbrella Cover Grey (SSCPL920)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- MODERN LEISURE Basics Patio Swing Cover, 87 in. L x 64 in. W x 66 in. H, Khaki (5429A)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- Simplyshade Patio Furniture