Shop All Hand Files and Rasps
Simonds
Multicut File, American, Half Round
Mfr # 78328100
Zoro # G2638422
original price:
$21.78
27% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 6 in
- Application For Rapid Stock Removal on Flat or Concave Surfaces
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 78328100
- Zoro # G2638422
- UPC # 726606132180
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
Details
Item | Multicut File |
Profile Shape | Half Round |
Application | For Rapid Stock Removal on Flat or Concave Surfaces |
Finish | Black Oxide |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Multicut |
Handle Design | Tang |
Edges | Single Cut |
Teeth per Inch | 25 |
Thickness | 7/32 in |
Number of Cut Edges | 2 |
File Type | Machinists File |
Taper | Yes |
File Body Finish | Black Oxide |
Insulated | No |
Edge Cut Style | Single |
Includes Handle | No |
File Style | American Pattern File |
Shape | Half Round |
Description
Multicut File, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/32 in, Number of Cut Edges 2, Taper Yes, Teeth per Inch 25, File Body Finish Black Oxide, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- CAPRI TOOLS 3/4 in 12-Point Combination Wrench (1-1409)
- PROTO Satin Open-End Wrench - 5/8" x 3/4" (J3031)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BX-5PK)
- SIMONDS Square File, American, Square, 4inL (73425000)
- SIMONDS Rnd. Handle Needle File, 5-1/2inL (83501000)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- SIMONDS Three Square File, Bastard/Dbl, 10inL (73519500)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- Simonds Hand Files and Rasps