Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 492-BX-5PK

  • Zoro # G3020455


product price: $18.29
/pk 5, $3.66/ea

Key Features

Bit Style
Phillips
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BX-5PK
Zoro #
G3020455
UPC #
697099638636
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Tip Size
#2
Bit Industry Size
#2

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Power
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
For Use With
Power Tool
Single End/Double End
Single End
Tip Type
Standard
Shank Shape
Hex
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded,Cordless Drills or Pneumatic Tools
Compatible Product Type
Power Tool
Head Style
Phillips
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
End Design
Single End
Measurement System
Imperial
For Tool Type
Power

Description

When you are working with fasteners, the Apex 492-BX-5PK Power Bit is the perfect tool to have on hand. The hex power drive gives you higher torque and more control when driving screws. This screwdriver bit has a hex power drive shank style for greater torque and easier control. It also features an unfinished S2 steel fastening tool material for added durability. With a 3 1/2 in overall bit length, this #2 Phillips point screwdriver bit has a 1/4" hex shank size. When it comes to working with fasteners, you will want to equip yourself with the Apex 492-BX-5PK Power Bit because of its superior quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.