Silver Stone Technologies CPF01 3.94 in. PWM Fan Splitter Cable
Mfr # CPF01
Zoro # G503997620
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CPF01
- Zoro # G503997620
- UPC # 844761009687
- Country of Origin China
- Category Data & Ethernet Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is a PWM fan splitter that connects 2 fans with a single motherboard PWM header. For those who require addition cooling in their systems,it will be the perfect solution for you.
Beautiful all black sleeved cable
Features- Supports 2 PWM fans from a single motherboard PWM header
- Color: Black
- Connectors: One-to-two PWM fan splitter
- Dimension: 0.2" H x 1" W x 6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 5, 5PK (CR2BB-5)
- AIPHONE Intercom (SBX-AXDV30)
- LOWELL MixerAmp 30W SN (MA30)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- COMPREHENSIVE Comprehensive USB2-AMF-50PROA Pro AV-IT Active USB A Male to Female 50 ft. (USB2-AMF-50PROA)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Gray (100353GY)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- BESTLINK NETWARE CAT5e Solid Cable Plenum, UL/ETL/CSA- 1000ft- Green (100905GN)
- Silverstone Data & Ethernet Cables