Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 5e, 24 AWG, 1000 ft, Blue

  • Mfr # CR5.30.07

  • Zoro # G7524876


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568 B.2, cUL Type CMR, ICEA S-90-661, UL 1666, UL 444, UL Type CMR
Wire Size
24 AWG
Performance Category
5e
Outside Dia.
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5.30.07
Zoro #
G7524876
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Outside Dia.
0.2 in
Bend Radius
1 in
Length
1000 ft.
Conductor Size - Data Cable
24 AWG
Spool Length
1,000 ft
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568 B.2, cUL Type CMR, ICEA S-90-661, UL 1666, UL 444, UL Type CMR
Performance Category
5e
Operating Temp. Range
-10 Degrees to 60 Degrees C
Jacket Material
PVC
Pulling Force
25 lb
Solid / Stranded
Solid
Package Type - Data Cable
Pulling Pack
Category Type
5E
Package Type
Pulling Pack
Shielded
Unshielded
Total Number of Conductors - Data Cable
8 (4 Pair)
Jacket Material - Wire and Cable
PVC
Plenum Rated
No
Item - Data Cable
Category Cable
Jacket Color
Blue
Category - Data Cable
5e
Shielded / Unshielded
Unshielded
Jacket Material (Wire and Cable)
PVC
Installation Temp. Range
0 Degrees to 60 Degrees C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEC Article and Type
800 CMR
Fire Rating - Data Cable
Riser
Frequency
100 MHz
Number of Conductor Pairs
4
Insulation Material
Polyolefin
Number of Conductors
8
Solid/Stranded
Solid
Maximum Frequency
100 MHz
Conductor Gauge
24 AWG
Resistance Properties
Flame/Fire Retardant
Minimum Operating Temperature
14 Degrees F
Fire Rating
Riser
Number of Pairs
4
Maximum Capacitance
14 pF/ft
Maximum Operating Temperature
140 Degrees F

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568 B.2, cUL Type CMR, ICEA S-90-661, UL 1666, UL 444, UL Type CMR, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Insulation Material Polyolefin, Maximum Capacitance 14 pF/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.