Shop All Voice & Data Connectors
Siemens
IE FC RJ45 plug PRO, IP65 FastConnect pu
Mfr # 6GK19011BB206AA0
Zoro # G8681470
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Height 29 millimetre
- Length 73 millimetre
- Standards Lead CAS-No. 7439-92-1, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK19011BB206AA0
- Zoro # G8681470
- UPC # 040892780482
- Country of Origin Poland
- Category Voice & Data Connectors
Dimensions
Height | 29 millimetre |
Length | 73 millimetre |
Width | 73 millimetre |
Details
Item | Industrial Ethernet FastConnect |
Connector Type | RJ45 |
Connector Application | Ethernet |
Standards | Lead CAS-No. 7439-92-1, RoHS Compliant |
Cable Type | IE FC TP Cable 2x2 |
Category Type | 5 |
Type of interlock | Push pull |
min. ambient temperature | -40 degree_Celsius |
max. ambient temperature | 70 degree_Celsius |
Housing Material | Plastic |
Coding (polarization) | Housing shape |
Max. operating temperature | 70 degree_Celsius |
description of product type | IE FC RJ45 Plug PRO (Push Pull) |
Min. operating temperature | -40 degree_Celsius |
Compatible Cable Performance Category | 5 |
Compatible Conductor Gauge | 22 AWG |
Product Type | Connector |
Description
Industrial Ethernet FastConnect, Connector Type RJ45, Product Type Connector, Compatible Conductor Gauge 22 AWG, Compatible Cable Performance Category 5, Standards Lead CAS-No. 7439-92-1, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Plastic Surge Strip, 3ft Cord, RA Plug, (905-112)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- SIEMENS Connector, RJ45/180 Degree, 24AWG (6GK1901-1BB10-2AA0)
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- IDEAL Connector, PK25 (85-368)
- ALLEN TEL Cat 6 Coupler, White (AT66C-15)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- Siemens Voice & Data Connectors