Shop All Voice & Data Patch Cords
Sensorswitch
Control System Cable, 30 Ft.
Mfr # CAT5 30FT J1
Zoro # G4593504
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Bootless
- Shielded Unshielded
- Jacket Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # CAT5 30FT J1
- Zoro # G4593504
- UPC # 753573183730
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 30 ft |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 30 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 30 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Plenum, Jacket Material PVC, Standards ETL, TIA/EIA-568-B.2, NEC Article and Type 800 CMP, End 1 Boot Type Bootless, End 2 Boot Type Bootless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BDR)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2320SW)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- SWE-TECH 3C Cat6 Red Copper Ethernet Patch Cable, Snagless/Molded Boot, POE Compliant, 6 inch (FWT10X8-07100.5)
- SWE-TECH 3C Shielded Cat5e Green Solid Copper Ethernet Cable, F/UTP, POE Compliant, Pullbox, 1000 foot (FWT10X6-551TH)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 1 ft. (3412)
- SWE-TECH 3C Bulk Cat6 Yellow Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-081TH)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Red (AT1602-RD)
- Sensorswitch Voice & Data Patch Cords