Shop All Cooling Equipment Relays
Sensormatic
Exit Motion Sensor, Request to Exit Motion Detector
Mfr # TREX-XL
Zoro # G9187245
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Request to Exit Motion Detector
- Depth 1 7/8 in
- Height 1 3/4 in
- Width 4 1/2 in
- For Use With T-Rex, Exit Detection and Door Surveillance for Access Control Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensormatic
- MFR # TREX-XL
- Zoro # G9187245
- Country of Origin Canada
- Category Cooling Equipment Relays
Dimensions
Depth | 1 7/8 in |
Height | 1 3/4 in |
Width | 4 1/2 in |
Details
Item | Exit Motion Sensor |
Type | Request to Exit Motion Detector |
For Use With | T-Rex, Exit Detection and Door Surveillance for Access Control Applications |
Includes | Mounting hardware |
Input Voltage | 12 to 28 V DC |
Standards | CE, FCC, UL294, ULC |
Color | White |
Event Audit Trail | No |
Operating Temp. | 15 Degrees to 120 Degrees F |
Switch Action | SPDT Main Relay/NC Tamper Switch; SPDT Main Relay/NC Tamper Switch with Max/Lock Control Relay |
Amps AC | 50mA |
Material | Plastic |
Finish | Painted |
Output | Main Relay: SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA max @ 30 V DC Max |
Keypad | No |
Cylinder | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Exit Motion Sensor, Type Request to Exit Motion Detector, Switch Action SPDT Main Relay/NC Tamper Switch; SPDT Main Relay/NC Tamper Switch with Max/Lock Control Relay, Material Plastic, Finish Painted, Depth 1 7/8 in, Height 1 3/4 in, Width 4 1/2 in, Color White, Input Voltage 12 to 28 V DC, Output Main Relay: SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA max @ 30 V DC Max, Amps AC 50mA, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" Fast Clamps (FAST CLAMPS 6" CLAMPS)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR20)
- TRANE Motor, 3 HP, 208-230/460V, 1725 rpm (MOT12034)
- RW BECKETT Cad Cell Detector, 15 (7006U)
- SENSORMATIC Exit Motion Sensor, Request to Exit Motion Detector (TREX-LT2)
- SUPCO Potential Relay, 9067 (9067)
- LENNOX Blower Assembly (74W55)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm (VB-7253-0-4-10)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2-Position (MA-5213-500)
- SCHNEIDER ELECTRIC Valve, 3/4", Stem-Up to Close, 7.5 gpm (VB-7223-0-4-6)
- SCHNEIDER ELECTRIC Electric Actuator Drive, 24/120/240V (CP-9302)
- Sensormatic Cooling Equipment Relays