Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 40A, 3 Pole, 120/240V AC
Mfr # IULNK111-1REC5-63-40.0-U
Zoro # G605809227
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK111-1REC5-63-40.0-U
- Zoro # G605809227
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 40A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Black (MHT11-50-Black)
- GE Molded Case Circuit Breaker, THQL Series 60A, 1 Pole, 120/240V AC (THQL1160)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- BLUE SEA SYSTEMS Circuit Breaker, 20A, Not Rated (7153)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB210)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- Sensata Circuit Breakers