Bubble Film, 1,500 ft

  • Mfr # 101048858

  • Zoro # G8093367


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polyethylene
Perforation Increments
12 in
Width
16 in
Length
1,500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101048858
Zoro #
G8093367
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
1,500 ft

Details

Color
Clear
Item
Bubble Film
Material
Polyethylene
Perforation Increments
12 in

Description

Bubble Film, Length 1,500 ft, Width 16 in, Perforation Increments 12 in, Material Polyethylene, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.