Shop All Bubble Rolls & Wrap
Sealed Air - Fill-Air Rocket
Air Pillow Packaging Film, 10" Pillow L
Mfr # 100699532
Zoro # G8092019
product price: $830.00
/ea
Free Shipping & Returns
$830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10 in
- Perforation Increments 8 in
- Core Size 3 in dia
- Material Polyethylene
- Rolls per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air - Fill-Air Rocket
- MFR # 100699532
- Zoro # G8092019
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10 in |
Roll Length | 4,200 ft |
Core Size | 3 in dia |
Roll Dia. | 11 1/2 in |
Air Pillow Width | 8 in |
Air Pillow Length | 10 in |
Details
Perforation Increments | 8 in |
Material | Polyethylene |
Rolls per Case | 1 |
Item | Air Pillow Packaging Film |
Roll Weight | 30 lb |
Air Pillow Style | Air Pillow Film |
Temperature Range | 60 Degrees to 110 Degrees F |
Description
Air Pillow Packaging Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clips, Paper, Nonskid, Regular, PK10 (65365)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 50LB BROWN (5048BK)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802554)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802290)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699531)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- Sealed Air - Fill-Air Rocket Protective Packaging