Shop All Network Attached Storage Drives
Seagate
Enterprise Performance 10K 1.2TB 10000RPM SAS 12.0 GB/s 256MB
Mfr # ST1200MM0129
Zoro # G6337056
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4"
- Width 2.8"
- Height 0.6"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seagate
- MFR # ST1200MM0129
- Zoro # G6337056
- UPC # 763649113776
- Country of Origin Timor-Leste
- Category Network Attached Storage Drives
Dimensions
Depth | 4" |
Width | 2.8" |
Height | 0.6" |
Details
Product Type | Hard Drive |
Description
Enterprise Performance 10K ST1200MM0129 1.2TB 10000RPM SAS 12.0 GB/s 256MB Enterprise Hard Drive (2.5 inch, Exos 10E2400 HDD 512E/4K)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH USB Headset, Plug-And-Play, Black (LOG981000507)
- FENIX LIGHTING USB, 2600mAh, 18650, Triple Protection (ARB-L18-2600U)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- SEAGATE Enterprise Performance 10K 2.4TB 10000RPM SAS 12.0 GB/s 256MB (ST2400MM0129)
- BUFFALO AMERICAS Terastation 3420Dn 16Tb Nas, TS3420DN1604 (TS3420DN1604)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- Seagate Network Attached Storage Drives