Half Dome Safety Mirror, Acrylic, 18 in, Plastic, Half-Round, 180 Degrees Viewing Angle

  • Mfr # ONV-180-18-PB

  • Zoro # G611868584


product price: $54.85
/ea

Key Features

Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-180-18-PB
Zoro #
G611868584
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 in

Details

Item
Half Dome Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Half-Round
Includes
Screws and ancors kit

Description

18'' HALF DOME ACRYLIC 180 DEGREE MIRRORED DOME WITH PLASTIC BACK & HARDWARE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.