Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Dome Safety Mirror, Acrylic, 18 in, Half-Round, 180 Degrees Viewing Angle

  • Mfr # ONV-180-18

  • Zoro # G111868541


product price: $36.59
/ea

Key Features

Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Includes
Screws and ancors kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-180-18
Zoro #
G111868541
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 in

Details

Item
Half Dome Safety Mirror
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Includes
Screws and ancors kit
Mirror Shape
Half-Round

Description

18'' HALF DOME ACRYLIC 180 DEGREE MIRRORED DOME WITH HARDWARE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products