
3/4 Quarter Dome Safety Mirror, Acrylic, 18 in, Circular, 270 Degrees Viewing Angle
Mfr # ONV-270-18
Zoro # G111868572
product price:Â $96.15
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
270 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-270-18
Zoro #
G111868572
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18 in
Details
Item
3/4 Quarter Dome Safety Mirror
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
270 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Screws and ancors kit
Description
18'' ACRYLIC 270 DEGREE MIRRORED DOME WITH HARDWARE- No Back
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.