Shop All Programmable Controller Accessories
Schneider Electric
Terminal Block, For Logic Controller M172
Mfr # TM172ASCTB28
Zoro # G3604326
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Logic controller M172 performance
- Features China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free
- Depth 80 mm
- Width 50 mm
- Height 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM172ASCTB28
- Zoro # G3604326
- UPC # 785901084419
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Depth | 80 mm |
Width | 50 mm |
Height | 15 mm |
Details
Item | Terminal Block |
For Use With | Logic controller M172 performance |
Features | China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free |
Accessory / Separate Part Category | connection accessory |
Product Or Component Type | terminal block |
Color | Green |
Product Compatibility | logic controller M172 performance |
Electrical Connection | removable terminal block screw connector |
Accessory / Separate Part Type | screw terminal block |
Input/Output Number | 28 |
Accessory / Separate Part Destination | base controller |
Description
Terminal Block, For Use With Logic controller M172 performance, Features China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M30DSGP)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- Schneider Electric Programmable Controller Accessories