Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Module, Controller, 24VDC

  • Mfr # HMISAC

  • Zoro # G0117693


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Port Type
USB 2.0, USB-Mini B
Height
1.99 in
Width
5.04 in
Depth
4.02 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMISAC
Zoro #
G0117693
UPC #
013227585489
Country of Origin
China

Dimensions

Height
1.99 in
Width
5.04 in
Depth
4.02 in
Overall Height
1.99 in
Overall Width
5.04 in
Overall Depth
4.02 in

Details

Item
Rear Module Controller
Port Type
USB 2.0, USB-Mini B
Voltage
24V DC
For Use With
HMIS85, Mfr. No. HMIS65
Product Type
Rear Module Controller
Shock Resistance
147 m/s² 11 ms on DIN rail)IEC 60068-2-27 || 294 m/s² 6 ms on panel mounting)IEC 60068-2-27
Overvoltage Protection
with
Discrete Input Current
7.83 mA fast input || 5 mA digital
Ambient Air Temperature For Operation
0-50°C
Downloadable Protocols
Modbus || Modbus TCP/IP || CANopen
Input Impedance
4.7 kOhm || 2.81 kOhm
Environmental Characteristic
corrosive gas free
Maximum Output Frequency
100 kHz fast output (PTO mode) || 1 kHz fast output (PWM mode)
Device Presentation
basic element
Input/Output Number
2 fast input FI0...FI1 || 14 digital input DI0...DI13 || 2 fast output FQ0...FQ1 || 8 digital output DQ0...DQ7
Maximum Input Frequency
100 kHz fast input (encoder mode) A/B || 100 kHz fast input single phase || 100 kHz fast input pulse/direction
Nema Degree Of Protection
NEMA 4X front panel
Software Designation
SoMachine
Product Certifications
GOST || C-tick || KCC || cULus 508 || cULus CSA 22-2 No 142 || cUL 1604 Class 1 Division 2
Memory Description
flash NAND, 128 MB || internal data storage FRAM, 128 kB || application run DRAM, 128 MB
Sensor Power Supply
15-28.8 V DC >= 15 V >= 5 mA <= 5 V <= 1.5 mA || 15-28.8 V DC >= 15 V >= 2.5 mA <= 5 V <= 1 mA
Pollution Degree
2 IEC 60664
Isolation Between Channels And Internal Logic
500 V DC
Maximum Pressure
800...1114 hPa
Discrete Input Number
2 fast input (normal mode) IEC 61131-2 Type 1 || 14 digital input IEC 61131-2 Type 1
Ip Degree Of Protection
IP20 IEC 60529 rear panel) || IP65 IEC 60529 front panel)
Processor Frequency
333 MHz
Connection Pitch
3.5 mm
Operating System
Harmony
Configurable Filtering Time
0 ms no filter none) || 0.004...0.04 ms bounce filter latch/event and cumulative filter by step Nx0.5ms (64>=N>=2)) || 3...12 ms integrator none/run/stop)
Immunity To Microbreaks
10 ms
Number Of Pages
limited by internal memory capacity
Inrush Current
30 A
Relative Humidity
5-85 % without condensation
Standards
FCC Class A || ANSI/ISA 12-12-01 || UL 508 || IEC 61000-6-2 || EN 61131-2 || CSA C22.2 No 213 Class I Division 2
Discrete Output Voltage
24 V DC 19.2...28.8 V)transistor || 24 V DC 5...30 V)relay || 220 V AC 100...250 V)relay
Storage Altitude
0-10000 m
Local Signalling
no indicator
Ambient Air Temperature For Storage
-20-60°C
Marking
CE
Insulation Resistance
> 10 MOhm between the I/O and internal logic || > 10 MOhm between power supply and earth
Number Of Common Point
1 fast input (HSC mode) || 2 digital input
Discrete Output Current
2 A 4 A)5 ms opening contact digital output || 2 A 4 A)2 ms closing contact digital output || 300 mA2 ms fast output (normal mode) || 50 mA2 ms fast output (PWM or PTO mode)
Discrete Output Number
2 fast output (normal mode) source || 8 digital output source
Realtime Clock
built-in
Operating Altitude
<= 6561.68 ft (2000 m)
Supply
external source
Maximum Cable Distance Between Devices
shielded cable <10 m fast input || shielded cable <100 m digital input || unshielded cable <50 m digital input
Power Consumption In W
15 W
Vibration Resistance
+/- 3.5 mm 5-9 Hz) IEC 60068-2-6 || 1 gn 9-150 Hz) IEC 60068-2-6
Upgradeability
Upgradeable through digital modules and upgraded components
Rated Supply Voltage
24 V 20.4 to 28.8 V)DC
Product Or Component Type
controller
Fixing Mode
by 1 nut Ø 22 mm 1...6 mm thick panel
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV air discharge) IEC 61000-4-2 || electrostatic discharge immunity test 6 kV contact discharge) IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 MHz...3 GHz) IEC 61000-4-3 || electrical fast transient/burst immunity test 2 kV power lines) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV between analogue I/O and operating voltage) IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV relay wires) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV Ethernet line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV COM line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV CAN line) IEC 61000-4-4 || surge immunity test 2 kV power supply (common mode)) IEC 61000-4-5 || surge immunity test 1 kV power supply (differential mode)) IEC 61000-4-5 || surge immunity test 1 kV common mode digital I/O) IEC 61000-4-5 || surge immunity test 0.5 kV differential mode digital I/O) IEC 61000-4-5 || conducted RF disturbances 10 V 0.15...80 MHz) IEC 61000-4-6 || conducted emission 150 kHz...30 MHz EN 55011 || radiated emission 30 MHz...1 GHz EN 55011
[Us] Rated Supply Voltage
24 V 20.4-28.8 V)DC
Discrete Input Voltage
24 V DC sink or source (positive/negative)
Enclosure Material
PC/PBT
Integrated Connection Type
1 serial link - RJ45 - RS232/RS485 <= 115.2 kbits/s) || 1 Ethernet TCP/IP - RJ45 || 1 USB 2.0 type mini B || 1 USB 2.0 type A || CANopen master bus - SUB-D 9
Processor Name
CPU RISC
Absolute Accuracy Error
+/- 0.1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || 1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || +/- 5 % of full scale cyclic ratio 10...90% fast output (PWM or PTO mode) || +/- 10 % of full scale cyclic ratio 20...80% fast output (PWM or PTO mode) || +/- 15 % of full scale cyclic ratio 30...70% fast output (PWM or PTO mode)
Features
Built-In Real-Time Clock, Compact
Communication Protocol
CANopen, Modbus, Modbus TCP/IP
Number of Inputs
16
Output Type
(2) Pulse Train Source Transistor, (8) Digital Output Source
Number of Outputs
10
Compatible with Manufacturer Model Number
HMIS65, HMIS85
Input Type
(14) Digital, (2) High Speed Counter (HSC)
Memory Type
128 KB FRAM, 128 Mb DRAM, 128 Mb Flash
Compatible with Brand
Schneider
Compatible with Mfr. Model No.
HMIS65, HMIS85
For Use with Mfr Model Number
HMIS65, HMIS85
Compatible Manufacturer Part Number
HMIS65, HMIS85
Compatible Manufacturer Model Number
HMIS65, HMIS85
For Use With Mfr. Model Number
HMIS65, HMIS85
Compatible with Manufacturer Model No.
HMIS65, HMIS85
Compatible Pump Manufacturer Part Number
HMIS65, HMIS85
Compatible Mfr. Model Number
HMIS65, HMIS85

Description

Rear Module Controller, Voltage 24V DC, Port Type USB 2.0, USB-Mini B, Width 5.04 in, Height 1.99 in, Depth 4.02 in, For Use With HMIS85, Mfr. No. HMIS65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.