Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controller Panel, 5.7 in. TFT Color, 24VDC

  • Mfr # HMISCU8B5

  • Zoro # G6081056


product price: $1,748.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
128 KB Internal Data Storage, FRAM
Display
320 x 240 Pixels
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMISCU8B5
Zoro #
G6081056
UPC #
785901176572
Country of Origin
China

Dimensions

Height
5.9 in
Width
7.3 in
Depth
9.3 in
Display Size
5.7 inch
Display Screen Size
5.7 in
Overall Depth
3 in
Overall Height
5.09 in
Overall Width
6.42 in

Details

Item
HMI Controller Panel
Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
128 KB Internal Data Storage, FRAM
Display
320 x 240 Pixels
Special Features
Crystal Clear Display, Digital I/Os with HSC/PTO-PWM Functions and Analog I/Os with Temperature Inputs, Numerous Communication Ports
Voltage
24V DC
For Use With
Allen-Bradley, FIPWAY, GE, Mitsubishi Melsec, Modbus, Modbus Plus, Modbus TCP, More, Omron Sysmac, Rockwell Automation, Siemens Simatic, Uni-TE
Viewing Angle (Deg.)
40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
Product Type
HMI Controller Panel
Number Of Pages
limited by internal memory capacity
Input/Output Number
2 fast input FI0...FI1 || 2 fast output FQ0...FQ1 || 6 digital input DI0...DI5 || 6 digital output DQ0...DQ5
Power Consumption In W
24 W
Software Designation
SoMachine
Fixing Mode
by 1 nut Ø 22 mm 1...6 mm thick panel
Memory Description
flash NAND, 128 MB || internal data storage FRAM, 128 kB || application run DRAM, 128 MB
Product Or Component Type
small touch HMI controller
Marking
CE
Number Of Common Point
1 fast input (HSC mode) || 1 digital input
Maximum Pressure
800...1114 hPa
Ip Degree Of Protection
IP20 IEC 60529 rear panel) || IP65 IEC 60529 front panel)
Local Signalling
no indicator
Touch Panel
analogue
Sensor Power Supply
15-28.8 V DC >= 15 V >= 5 mA <= 5 V <= 1.5 mA || 15-28.8 V DC >= 15 V >= 2.5 mA <= 5 V <= 1 mA
Character Font
Chinese (simplified Chinese) || Japanese (ANK, Kanji) || ASCII || Korean || Taiwanese (traditional Chinese)
Ambient Air Temperature For Storage
-20-60°C
Discrete Input Number
2 fast input (normal mode) IEC 61131-2 Type 1 || 6 digital input IEC 61131-2 Type 1
Discrete Input Voltage
24 V DC sink or source (positive/negative)
Maximum Output Frequency
100 kHz fast output (PTO mode) || 1 kHz fast output (PWM mode)
Nema Degree Of Protection
NEMA 4X front panel
Isolation Between Channels And Internal Logic
500 V DC
Discrete Output Number
2 fast output (normal mode) source || 6 digital output source
Downloadable Protocols
Modbus || Modbus TCP/IP || CANopen
Inrush Current
30 A
Insulation Resistance
> 10 MOhm between the I/O and internal logic || > 10 MOhm between power supply and earth
Pollution Degree
2 IEC 60664
Analogue Output Range
0...20 mA/4...20 mA > 300 Ohm)open-circuit || -10...10 V/0...10 V > 2 kOhm)short-circuit
Vibration Resistance
+/- 3.5 mm 5-9 Hz) IEC 60068-2-6 || 1 gn 9-150 Hz) IEC 60068-2-6
Shock Resistance
147 m/s² 11 ms on DIN rail)IEC 60068-2-27 || 294 m/s² 6 ms on panel mounting)IEC 60068-2-27
Ambient Air Temperature For Operation
0-50°C
Maximum Input Frequency
100 kHz fast input (encoder mode) A/B || 100 kHz fast input single phase || 100 kHz fast input pulse/direction
Backlight Lifespan
50000 hours 65000 colours
View Angle Horiz X Vert
60° left || 60° right || 40° top || 60° bottom
Brightness
16 levels via touch panel
Analogue Input Number
2 analog input || 2 RTDs
Supply
external source
Environmental Characteristic
corrosive gas free
Product Certifications
cULus 508 || cULus CSA 22-2 No 142 || GOST || cUL 1604 Class 1 Division 2 || C-tick || KCC || UKCA || UKEX
Standards
FCC Class A || EN 61131-2 || UL 508 || IEC 61000-6-2 || CSA C22.2 No 213 Class I Division 2 || ANSI/ISA 12-12-01
Relative Humidity
5-85 % without condensation
Realtime Clock
built-in
Discrete Output Voltage
24 V DC 19.2...28.8 V)transistor || 24 V DC 5...30 V)relay || 220 V AC 100...250 V)relay
[Us] Rated Supply Voltage
24 V 20.4-28.8 V)DC
Immunity To Microbreaks
10 ms
Integrated Connection Type
1 serial link - RJ45 - RS232/RS485 <= 115.2 kbits/s) || 1 Ethernet TCP/IP - RJ45 || 1 USB 2.0 type mini B || 1 USB 2.0 type A || CANopen master bus - SUB-D 9
Input Impedance
4.7 kOhm || 2.81 kOhm
Discrete Output Current
2 A 4 A)5 ms opening contact digital output || 2 A 4 A)2 ms closing contact digital output || 300 mA2 ms fast output (normal mode) || 50 mA2 ms fast output (PWM or PTO mode)
Storage Altitude
0-10000 m
Configurable Filtering Time
0 ms no filter none) || 0.004...0.04 ms bounce filter latch/event and cumulative filter by step Nx0.5ms (64>=N>=2)) || 3...12 ms integrator none/run/stop)
Maximum Cable Distance Between Devices
shielded cable <10 m fast input || shielded cable <100 m digital input || unshielded cable <50 m digital input
Analogue Input Range
0...20 mA/4...20 mA 12 bits 250 Ohm +/- 1 %) || -10...+10 V or 0...10 V 12 bits + sign >= 1 MOhm
Connection Pitch
3.5 mm
Upgradeability
Upgradeable through digital modules and upgraded components
Operating System
Harmony
Absolute Accuracy Error
+/- 0.1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || 1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || +/- 5 % of full scale cyclic ratio 10...90% fast output (PWM or PTO mode) || +/- 10 % of full scale cyclic ratio 20...80% fast output (PWM or PTO mode) || +/- 15 % of full scale cyclic ratio 30...70% fast output (PWM or PTO mode)
Device Presentation
complete product
Analogue Input Type
RTD - 200...600°C 16 bitsPt 100/Pt 1000 || RTD - 50...200°C 16 bitsNi 100/Ni 1000 || RTD - 200...760°C 16 bits thermocouple J) || RTD - 240...1370°C 16 bits thermocouple K) || RTD 0...1600°C 16 bits thermocouple R) || RTD 200...1800°C 16 bits thermocouple B) || RTD 0...1600°C 16 bits thermocouple S) || RTD - 200...400°C 16 bits thermocouple T) || RTD - 200...900°C 16 bits thermocouple E) || RTD - 200...1300°C 16 bits thermocouple N)
Processor Name
CPU RISC
Analogue Output Number
2 resistive load 12 bits + sign
Overvoltage Protection
with
Processor Frequency
333 MHz
Operating Altitude
<= 6561.68 ft (2000 m)
Discrete Input Current
7.83 mA fast input || 5 mA digital
Display Resolution
320 x 240 pixels QVGA
Enclosure Material
PC/PBT and PAA
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV air discharge) IEC 61000-4-2 || electrostatic discharge immunity test 6 kV contact discharge) IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 MHz...3 GHz) IEC 61000-4-3 || electrical fast transient/burst immunity test 2 kV power lines) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV between analogue I/O and operating voltage) IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV relay wires) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV Ethernet line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV COM line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV CAN line) IEC 61000-4-4 || surge immunity test 2 kV power supply (common mode)) IEC 61000-4-5 || surge immunity test 1 kV power supply (differential mode)) IEC 61000-4-5 || surge immunity test 1 kV common mode digital I/O) IEC 61000-4-5 || surge immunity test 0.5 kV differential mode digital I/O) IEC 61000-4-5 || conducted RF disturbances 10 V 0.15...80 MHz) IEC 61000-4-6 || conducted emission 150 kHz...30 MHz EN 55011 || radiated emission 30 MHz...1 GHz EN 55011
Touchscreen Technology
Resistive
Output Circuit Current - Minimum
0 mA
Viewing Angle
40 Degrees Top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
Communication Protocol
CANopen, Modbus, Modbus TCP/IP
Input Type
(2) High Speed Counter (HSC), (6) Digital
Pixel Resolution
320 x 240 Pixels
Number of Outputs
8
Output Circuit Current - Maximum
20 mA
Output Type
(2) Pulse Train Source Transistor, (6) Digital
Output Circuit Voltage - Minimum
0 V
Memory Type
128 KB FRAM, 128 Mb DRAM, 128 Mb Flash
Input Circuit Voltage - Maximum
10 V
Input Circuit Current - Maximum
20 mA
Input Circuit Voltage - Minimum
0 V
Input Circuit Current - Minimum
0 mA
Output Circuit Voltage - Maximum
10 V
Number of Inputs
8
Compatible with Series
Fipway, Magelis GTU, Melsec, Simatic, Sysmac
Compatible with Brand
Allen-Bradley, Mitsubishi, Omron, Rockwell Automation, Siemens, Uni-TE

Description

HMI Controller Panel, TFT Color LCD, Voltage 24V DC, Display 320 x 240 Pixels, Viewing Angle (Deg.) 40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right, 128 KB Internal Data Storage, FRAM Memory, Port Type USB 2.0, USB-Mini B, Width 7.3 in, Height 5.9 in, Depth 9.3 in, For Use With Allen-Bradley, FIPWAY, GE, Mitsubishi Melsec, Modbus, Modbus Plus, Modbus TCP, More, Omron Sysmac, Rockwell Automation, Siemens Simatic, Uni-TE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.