Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00098
Zoro # G611471302
product price: $11,553.99
/ea
Free Shipping & Returns
$11,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 265/460V
- Inlet Size 76 mm
- Outlet Size 4 in
- Standards CSA, UL Listed
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.04.01.00098
- Zoro # G611471302
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 76 mm |
Outlet Size | 4 in |
Overall Height | 596 mm |
Overall Length | 577 mm |
Overall Width | 535 mm |
Details
Item | Vacuum Blower |
Voltage | 265/460V |
Standards | CSA, UL Listed |
Housing Material | Die-Cast Aluminum |
Output Power | 6.6 kW |
Frequency | 60 Hz |
Weight | 89 kg |
Maximum Operating Pressure | 1,000 mbar |
Sound Level | 74 dBA |
Wattage | 6.6 kW |
Enclosure Rating | IP 55 |
Series | SB |
Maximum Ambient Temperature | 40 Degrees C |
Maximum Flow Rate | 440 cu m/hr |
Current Rating | 20.6/11.9/19.6/11.5/22.5 A |
Phase | Three |
Noise Level | 74 dBA |
Outlet Gender | Female |
Outlet Type | G |
Description
Vacuum Blower, Phase Three, Output Power 6.6 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 440 cu m/hr, Voltage 265/460V, Inlet Size 76 mm, Outlet Size 4 in, Outlet Type G, Outlet Gender Female, Current Rating 20.6/11.9/19.6/11.5/22.5 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M High Pressure Pump (3-0241)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J943-4-4)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- DAYTON B120 V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (3X354)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- Schmalz Regenerative Blowers