Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00092
Zoro # G911471262
product price: $8,329.99
/ea
Free Shipping & Returns
$8,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Inlet Size 60 mm
- Outlet Size 2 in
- Noise Level 73 dBA
- Enclosure Rating IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.04.01.00092
- Zoro # G911471262
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 60 mm |
Outlet Size | 2 in |
Overall Height | 454 mm |
Overall Length | 489 mm |
Overall Width | 452 mm |
Details
Item | Vacuum Blower |
Voltage | 230/460V |
Noise Level | 73 dBA |
Enclosure Rating | IP 55 |
Maximum Flow Rate | 235 cu m/hr |
Sound Level | 73 dBA |
Series | SB |
Current Rating | 12.0/6.0/12.7 A |
Housing Material | Die-Cast Aluminum |
Standards | CSA, UL Listed |
Phase | Three |
Output Power | 3.6 kW |
Weight | 49 kg |
Maximum Operating Pressure | 1,000 mbar |
Wattage | 3.6 kW |
Maximum Ambient Temperature | 40 Degrees C |
Frequency | 60 Hz |
Outlet Type | G |
Outlet Gender | Female |
Description
Vacuum Blower, Phase Three, Output Power 3.6 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 235 cu m/hr, Voltage 230/460V, Inlet Size 60 mm, Outlet Size 2 in, Outlet Type G, Outlet Gender Female, Current Rating 12.0/6.0/12.7 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Socket Retaining Kit 3/8 In. R (2050556893)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- FESTO Lubricator LOE-1/4-D-MINI-NPT (LOE-1/4-D-MINI-NPT)
- MARADYNE Motor, 24V, 3 Speed, CCW (D-001C-686-24)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 6 HP (ABPK-700)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- ATLANTIC BLOWERS Regenerative Blower, 3 HP, 155 cfm (AB-401)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- Schmalz Regenerative Blowers