Shop All Regenerative Blowers
Schmalz
Vacuum Blower
Mfr # 10.04.01.00074
Zoro # G711471295
product price: $7,229.99
/ea
Free Shipping & Returns
$7,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Inlet Size 60 mm
- Outlet Size 2 in
- Weight 43 kg
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.04.01.00074
- Zoro # G711471295
- Country of Origin Germany
- Category Regenerative Blowers
Dimensions
Inlet Size | 60 mm |
Outlet Size | 2 in |
Overall Width | 439 mm |
Overall Height | 426 mm |
Overall Length | 494 mm |
Details
Item | Vacuum Blower |
Voltage | 230/460V |
Weight | 43 kg |
Frequency | 60 Hz |
Current Rating | 12.4/6.2/13.0 A |
Housing Material | Die-Cast Aluminum |
Sound Level | 71 dBA |
Enclosure Rating | IP 55 |
Output Power | 3.6 kW |
Maximum Ambient Temperature | 40 Degrees C |
Standards | CSA, UL Listed |
Series | SB |
Noise Level | 71 dBA |
Wattage | 3.6 kW |
Phase | Three |
Maximum Flow Rate | 390 cu m/hr |
Maximum Operating Pressure | 1,000 mbar |
Outlet Type | G |
Outlet Gender | Female |
Description
Vacuum Blower, Phase Three, Output Power 3.6 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 390 cu m/hr, Voltage 230/460V, Inlet Size 60 mm, Outlet Size 2 in, Outlet Type G, Outlet Gender Female, Current Rating 12.4/6.2/13.0 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA11NFB, Pressure Line, 5 micron, Outside-In (MF0059214)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- CONTINENTAL CONTITECH 4/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX475)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- Schmalz Regenerative Blowers