Electronic Keyless Access Control Locks

  • Mfr # FE695 CEN622LAT

  • Zoro # G316526697


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Product Type
Lever Lock
Location Type
Residential
Color
Black
Lockset Type
Electrical
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE695 CEN622LAT
Zoro #
G316526697
UPC #
197163174126
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electronic Keyless Access Control Locks
Product Type
Lever Lock
Location Type
Residential
Color
Black
Lockset Type
Electrical
Lockset Handle Type
Lever

Description

Electronic Keyless Access Control Locks, Access Method Touch Screen Keypad, Power Source Not Applicable, Fire Rating Not Applicable, ADA Compliant Not Applicable, Location Type Residential

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.