Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 17A 626 L283-723
Zoro # G910051793
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 17A 626 L283-723
- Zoro # G910051793
- UPC # 197163277773
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 17 Lever, A Rose, Indicator displays with Text, Exterior Indicator displays in.Do Not Disturb in., Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Dome Stop Satin Nickel (DSM125U15)
- ZORO SELECT Lever Door Holder, Copper, 1-5/8 In W (33J798)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- ZORO SELECT 200 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D049)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- INOX 9610 Sliding Door Passage 243 Sunrise 2-3/4" Backset 32D LH (XGS243-PD9610-32D-LH)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Antique Brass (SDLA325U5)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Brass (PDB42U3)
- Schlage Pocket & Sliding Door Hardware