Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cabinet - 16 Deep Ss , Four adjustable shelves for flexible storage options

  • Mfr # 426125

  • Zoro # G111227904


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Width
29.68 in
Height
71.1 in
Overall Depth
16.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426125
Zoro #
G111227904
UPC #
042666060554
Country of Origin
Thailand

Dimensions

Width
29.68 in
Height
71.1 in
Overall Depth
16.34 in

Details

Material
Engineered wood
Finish
Silver Sycamore™

Description

Neatly store linens, supplies and more in the Sauder Select two-door storage cabinet. This storage cabinet with doors offers the perfect amount of style and practicality for any room in your home. This durable storage cabinet has four adjustable shelves and a full-width upper shelf so you can stash bins, baskets, blankets, pantry items and more. Finished in a sleek Silver Sycamore and detailed with frame and panel doors and sides, this living room storage furniture is also ideal for the kitchen, basement, garage, utility room, or anywhere you need a storage solution. Store in style with this cabinet with doors from the Sauder Select collection. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.