Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cabinet - 16 Deep Ho 3a

  • Mfr # 419188

  • Zoro # G216078050


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Height
71.102 in
Width
29.685 in
Color
Highland Oak
Outside Length
16.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419188
Zoro #
G216078050
UPC #
042666026185
Country of Origin
Thailand

Dimensions

Height
71.102 in
Width
29.685 in
Outside Length
16.339 in

Details

Item
Storage Cabinet
Color
Highland Oak

Description

No storage? No problem. Check out this cabinet from the Sauder Select collection. This double-door storage cabinet can easily store bottles, boxes and bins of varying heights and widths, perfect for a variety of general storage needs. This durable storage cabinet has a full-width upper shelf perfect for storing large blankets, totes of collectibles, bath towels and more. With four adjustable shelves, this storage cabinet is the ideal place to organize office supplies for an efficient workspace. Finished in a beautiful Highland Oak and detailed with frame and panel doors and sides, this tall cabinet is ideal for kitchen pantry items, basement storage, garage organization, laundry room efficiency, or anywhere a storage solution is needed. Stash the chaos of craft supplies in style with this storage cabinet with doors from the Sauder Select collection. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.