Shop All Cutting Pliers
Sata
VDE Insulated Diagonal Pliers 7in
Mfr # ST70233ST
Zoro # G909197365
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sata
- MFR # ST70233ST
- Zoro # G909197365
- Country of Origin China
- Category Cutting Pliers
Details
Item | VDE Insulated Diagonal Pliers 7in |
Description
VDE Insulated Diagonal Pliers 7in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Blacksmith Tongs, Wolf Jaw, 12" (04900-300)
- PICARD Riveting Cross Peen Hammer, 18 oz. (032700-0500)
- MARSHALLTOWN PREMIER CONCRETE BROOM 24"" (830)
- SATA VDE Insulated Diagonal Pliers 6in (ST70232ST)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- PROSKIT Micro, Cutter w/ESD Safe Handle, 5 (200-040)
- JONARD TOOLS 4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (JIC-453)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- Sata Cutting Pliers