Shop All Automotive Stands
Safeguard
Higher Lift Stands, Pair, Steel, 47" Height, 10 Ton Capacity
Mfr # 63102
Zoro # G8650395
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (Inches) 16 x 16
- Material Steel
- Length 16
- Maximum Lifting Height (inches) 47.75
- Lifting Range (inches) 29 - 47.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 63102
- Zoro # G8650395
- UPC # 853229004713
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Size (Inches) | 16 x 16 |
Length | 16 |
Maximum Lifting Height (inches) | 47.75 |
Height | 29 |
Width | 16 |
Minimum Height (inches) | 29 |
Details
Material | Steel |
Lifting Range (inches) | 29 - 47.75 |
Standards | ASME/PASE 2014 |
Color | Green, Silver |
Type | Ultra-High Lift Jack Stand |
Capacity | 10 Ton |
Includes | 2 Jack Stands |
Weight | 96.8 |
Operation Type | Manual |
Features | Heavy duty stamped steel design provides stability and rigidity |
Lifting Capacity | 10 Ton |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Description
The SAFEGUARD 63102 Ultra-High Lift Stands will support up to 10 Tons. They are made from Heavy-Duty Tubular Steel for Stability and Rigidity. The Multiple Pin Holes allo Adjustement to a Desired Height up to 47-3/4" Max. These High Lift Stands are sold and to be used only in Pairs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT BALANCING BEADS 6 oz Bag Of (COUCBB6OZB)
- CAPRI TOOLS Magnetic Parts Bowl Set, 2Pcs, Black and Blue (CP-PARTSBOWL-SET)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- KIPP Connector 2-Way, A=20, L=56, Polyamide, Comp:Steel (K0616.1201512)
- SAFEGUARD Jack Stands, Steel, 6 Ton Capacity (63060)
- SAFEGUARD Jack Stands, Steel, 12 Ton Capacity (63120)
- SAFEGUARD Jack Stands, Pin Style, Steel, 22 Ton Capacity (63220)
- SAFEGUARD Jack Stands, Steel, 3 Ton Capacity (63030)
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity (63050)
- OEMTOOLS 1,500 Lb. High Reach Jack Stand with Foot Petal (24847)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- Safeguard Automotive Stands