Shop All Fire Escape Ladders
Safe Escape
Safe-Escape 1645 4th-5th Story 45 ft. Portable Fire Escape Ladder Fits 14 in. Thick Wall - Great for College Dorms
Mfr # 1645
Zoro # G304058032
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Escape
- MFR # 1645
- Zoro # G304058032
- UPC # 20134016456
- Country of Origin China
- Category Fire Escape Ladders
Description
Safe Escape is unique in offering Safety Products. Our major product line includes Portable Fire Escape Ladder. Our ladders provide with an easy and quick exit. We create an ideal safe environment with our high-class products.Features4-5 Story Portable Ladder Window width should be a minimum of 13"Suitable for most standard windows11.5 inch wide rungs - slip resistantChain tension tested to 1000 pounds in weightManufactured of heavy duty zinc plated 18 gauge steelDesigned for quick & easy deployment with tangle free steel link chainsLadders store easily under bed or windowStand offs included to keep ladder away from building (quantity varies by model)Stand offs must be assembled. Adjustable positioning of the stand offs can help avoid windows beneath. Ladders can be used more than once allowing for fire drillsLimited Lifetime warrantySpecificationsStand Off: 15 SetsWall Thickness :10 to 14"Hook Size: 16"Length: 45 ft. Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Warn Premi (A-1218 Video Surv - Warn Premi)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- TILLMAN Green Jacket size M (6230M)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- 3M DBI-SALA Mounting Plate, Aluminum, DBI Sala Rollgliss Rescue Ladder (8516316)
- KIDDE Emergency Escape Ladder, Window Mount, 2 Stories, Steel, 13 ft Length, 1000 lb Load Capacity (468093)
- GEMTOR Escape System Bag, Cordura, Most Escape Systems and Harnesses (556C)
- KIDDE Emergency Escape Ladder, Window Mount, 3 Stories, Steel, 25 ft Length, 1000 lb Load Capacity (468094)
- 3M DBI-SALA Rescue Ladder, Polyester, Mounting Plate (8516294)
- Safe Escape Fire Escape Ladders