Mounting Plate, Aluminum, DBI Sala Rollgliss Rescue Ladder

  • Mfr # 8516316

  • Zoro # G4030065


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Cable, (1) Carabiner with a 11/16 in Gate Opening Rated for 3,600 lb
Length
8 ft
Hardware Material
Steel
For Use With
DBI Sala Rollgliss Rescue Ladder
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8516316
Zoro #
G4030065
UPC #
00840779006267
Country of Origin
China

Dimensions

Length
8 ft
Overall Length
8 ft
Height
2 in
Overall Width
0.25 in

Details

Item
Mounting Plate
Includes
Mounting Cable, (1) Carabiner with a 11/16 in Gate Opening Rated for 3,600 lb
Hardware Material
Steel
For Use With
DBI Sala Rollgliss Rescue Ladder
Weight Capacity
310 lb
Load Capacity
310 lb
Material
Aluminum
Color
Black
Brand and Series
3M DBI-SALA Rollgliss
Tensile Strength
310 lb
Series
Rollgliss
Rescue System Component
Ladder Mounting Plate
Line Material
Aluminum
Product Type
Mounting Cable

Description

Mounting Plate, Length 8 ft, Color Black, Silver, For Use With Ladder, Standards Not Applicable, Hardware Material Steel, Product Type Mounting Cable, Weight Capacity 310 lb, Includes (1) Carabiner with a 11/16 in Gate Opening Rated for 3,600 lb, Mounting Cable, Line Material Aluminum, Tensile Strength 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.