Shop All Fire Escape Ladders
Safe Escape
Safe-Escape 1015 2nd Story 15 ft. Portable Fire Escape Ladder Fits 10 in. Thick Wall - Steel Chain
Mfr # 1015
Zoro # G304058131
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Escape
- MFR # 1015
- Zoro # G304058131
- UPC # 20134010157
- Country of Origin China
- Category Fire Escape Ladders
Description
Safe Escape is unique in offering Safety Products. Our major product line includes Portable Fire Escape Ladder. Our ladders provide with an easy and quick exit. We create an ideal safe environment with our high-class products.Features2 Story Portable Ladder Window width should be a minimum of 13"Suitable for most standard windows11.5 inch wide rungsChain tension tested to 1000 pounds in weightManufactured of heavy duty zinc plated 18 gauge steelDesigned for quick & easy deployment with tangle free steel link chainsLadders store easily under bed or windowStand offs included to keep ladder away from building (quantity varies by model)Stand offs must be assembledAdjustable positioning of the stand offs can help avoid windows beneathLadders can be used more than once allowing for fire drillsLimited Lifetime warrantySpecificationsStand Off: 5 SetsWall Thickness : 5 to 9.5 "Hook Size: 10"Length: 15 ft. Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- AO SAFETY AO Tuffmaster Face Shield Window 14.5" W x 9" H (GLS383)
- FRONTLINE Rescue 18' Ladder Kit (RLA18)
- KIDDE Emergency Escape Ladder, Window Mount, 3 Stories, Steel, 25 ft Length, 1000 lb Load Capacity (468094)
- 3M DBI-SALA Rescue Ladder, Polyester, Mounting Plate (8516294)
- GEMTOR Escape System Bag, Cordura, Most Escape Systems and Harnesses (556C)
- KIDDE Emergency Escape Ladder, Window Mount, 2 Stories, Steel, 13 ft Length, 1000 lb Load Capacity (468093)
- 3M DBI-SALA Mounting Plate, Aluminum, DBI Sala Rollgliss Rescue Ladder (8516316)
- Safe Escape Fire Protection