Shop All Hand Trucks
Safco
Two-Way Convertible Hand Truck, 500-600 lb Capacity, 18w x 51h, Red
Mfr # 4086R
Zoro # G602683394
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Caster Type (2) 4 in Casters; (2) 10 in Wheels
- Weight 45 lbs
- Size 8 x 14
- Standards GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4086R
- Zoro # G602683394
- UPC # 73555408607
- Country of Origin United States
- Category Hand Trucks
Dimensions
Size | 8 x 14 |
Details
Material | Steel |
Caster Type | (2) 4 in Casters; (2) 10 in Wheels |
Weight | 45 lbs |
Standards | GREENGUARD Certified |
Description
Converts from two-wheel hand truck to four-wheel platform truck (two swivel casters). Power Grasp Handle grip with Therasoft Comfort treads. Welded steel construction designed for the toughest industrial environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plat Cstr, Glass Nyln, 5 in, 1000 lb (P21S-NG050R-14)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- SAFCO Utility Hand Truck (4049NC)
- SAFCO Utility Truck, Collapsible (4062)
- SAFCO Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM (SAF4050)
- SAFCO Utility Truck, Convertible (4050)
- SAFCO Tuff Truck Small Platform Truck (4072)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- MILWAUKEE HAND TRUCKS Flow Back Handle, with 8", Solid Tires (DC47109)
- Safco Hand Trucks