
Cart, Stow and Go, Aluminum
Mfr # 4049
Zoro # G4180106
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39"
Overall Width
15-1/4"
Material
Aluminum
Color
Black
Wheel Type
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4049
Zoro #
G4180106
UPC #
073555404906
Country of Origin
Viet Nam
Dimensions
Overall Height
39"
Overall Width
15-1/4"
Wheel Diameter
5"
Details
Material
Aluminum
Color
Black
Item
Cart,Stow and Go,Aluminum
Wheel Type
Rubber
Number of Casters
2
Features
Retractable Wheel
Description
Cart,Stow and Go,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.