Shop All Hand Trucks
Safco
Tuff Truck Continuous Handle
Mfr # 4069
Zoro # G0924224
original price:
$133.70
31% off
new price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 45.5 in
- Overall Length 14.5 in
- Overall Width 19.5 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4069
- Zoro # G0924224
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 45.5 in |
Overall Length | 14.5 in |
Overall Width | 19.5 in |
Wheel Diameter | 8 in |
Deck LxWxH | 14 x 7 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 400lbs |
Item | Tuff Truck Continuous Handle |
Wheel Type | Solid Rubber |
Handle Type | Built-in handle |
Assembled | Yes |
Number of Shelves | 1 |
Features | Heavy-gauge, Toe Plate |
Frame Material | Steel |
Description
Tuff Truck Continuous Handle
- •Heavy gauge tubular steel frame with welded joints
- •14 x 7" toe plate
- •8" solid rubber casters with ball bearings
- •Rated up to 400 lbs. weight capacity
- •Ships fully assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (FS1508)
- VESTIL Tow Ball, 2" (BALL-200)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- SAFCO Platform Truck, Stow Away, 1000 lb. Cap., 24"x39"x16-40", SR (SAF4053NC)
- SAFCO Utility Truck, Collapsible (4062)
- SAFCO Stow-Away Platform Truck, 1000 lb. Cap (4053NC)
- SAFCO HideAway Aluminum Hand Trck, 250 lb. Cap (4061)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- Safco Hand Trucks