Shop All Hand Trucks
Safco
Stow-Away Platform Truck, 1000 lb. Cap
Mfr # 4053NC
Zoro # G6032300
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lightweight Aluminum
- Caster Type (4) 7 in Rubber Casters
- Standards GREENGUARD Certified
- Size 16.5" High
- Weight 42 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4053NC
- Zoro # G6032300
- Country of Origin China
- Category Hand Trucks
Dimensions
Size | 16.5" High |
Details
Material | Lightweight Aluminum |
Item | Stow-Away Platform Truck,1000 lb Capacit |
Caster Type | (4) 7 in Rubber Casters |
Standards | GREENGUARD Certified |
Weight | 42 lbs |
Description
Stow-Away Platform Truck,1000 lb Capacit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- SAFCO HideAway Aluminum Hand Trck, 250 lb. Cap (4061)
- SAFCO Platform Truck, Stow Away, 1000 lb. Cap., 24"x39"x16-40", SR (SAF4053NC)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- SAFCO Utility Hand Truck (4049NC)
- SAFCO Tuff Truck Small Platform Truck (4072)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- Safco Hand Trucks & Dollies