Shop All Hand Trucks
Safco
Stow-Away Collapsible Med Hand Truck, 275 lb Cap, 19x17.75x38.75, Alum
Mfr # 4062
Zoro # G601859806
original price:
$234.46
5% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lightweight Aluminum
- Caster Type (2) 7 in Solid Rubber Wheels; 7 in Solid Rubber Tires
- Weight 12 lbs
- Standards GREENGUARD Certified
- Size 11 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4062
- Zoro # G601859806
- UPC # 73555406207
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Size | 11 x 19 |
Details
Material | Lightweight Aluminum |
Caster Type | (2) 7 in Solid Rubber Wheels; 7 in Solid Rubber Tires |
Weight | 12 lbs |
Standards | GREENGUARD Certified |
Description
This versatile, collapsible truck will fit neatly into small spaces for compact storage. Lightweight aluminum frame for easy transport, the weight capacity is suitable for most office use. Features include solid rubber tires, a toeplate and telescoping handles that tuck away for storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Silver (EE2802TFX3)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- ZORO SELECT Folding Hand Truck, Load Cap 300 Lb (20Y290)
- KLEIN TOOLS Block and Tackle with Anchor Hook Cat. No. 258 (1802-30)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- SAFCO Utility Truck, Collapsible (4062)
- SAFCO Utility Hand Truck (4049NC)
- SAFCO Utility Truck, Convertible (4050)
- SAFCO Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM (SAF4050)
- SAFCO Stow-Away Platform Truck, 1000 lb. Cap (4053NC)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- Safco Hand Trucks