Shop All Hand Trucks
Safco
Safco 4063 Large Economy Platform Truck
Mfr # 4063
Zoro # G503904512
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4063
- Zoro # G503904512
- UPC # 73555406306
- Country of Origin China
- Category Hand Trucks
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience.
This large platform truck features a solid all-welded steel frame with large platform and anti-skid mat. 4" casters (two stationary and two swivel) provide easy maneuverability on any surface. 3/4" wrap-around vinyl bumper protects doors and furniture from damage. Folding handle for easy storage. Strong chip-resistant light Gray enamel finish with Black vinyl trim. Material(s): Steel Weight Capacity: 500 lbs. Four 4"dia solid rubber wheels Foldable Platform Size: 24"w x 36"d Dimensions: 24"w x 36"d x 34"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- ERICKSON 31" Industrial EPDM Rubber Tarp Straps (06604)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- EXTREME MAX Extreme Max 3008.0439 16-Strand Diamond Braid Utility Rope - 5/8" x 50', OD Green (3008.0439)
- SAFCO Utility Hand Truck (4049NC)
- SAFCO Tuff Truck Small Platform Truck (4072)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- SAFCO Utility Truck, Collapsible (4062)
- SAFCO HideAway Aluminum Hand Trck, 250 lb. Cap (4061)
- SAFCO Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM (SAF4050)
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle (MHS-113-8PN)
- Safco Hand Trucks & Dollies