Shop All Hand Trucks
Safco
HideAway Aluminum Hand Trck, 250 lb. Cap
Mfr # 4061
Zoro # G6038521
original price:
$150.17
8% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lightweight Aluminum/Steel Toeplate
- Caster Type (2) 6 in Rubber Wheels
- Standards GREENGUARD Certified
- Size 9 x 14
- Weight 19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4061
- Zoro # G6038521
- Country of Origin United States
- Category Hand Trucks
Dimensions
Size | 9 x 14 |
Details
Material | Lightweight Aluminum/Steel Toeplate |
Item | HideAway Aluminum Hand Truck,250lb Capac |
Caster Type | (2) 6 in Rubber Wheels |
Standards | GREENGUARD Certified |
Weight | 19 lbs |
Description
HideAway Aluminum Hand Truck,250lb Capac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turret Bearing, 19" (PTB-19)
- VESTIL Front Wheel and Axle Assembly (33-154-008)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (RSCE-2448-3-95)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- SAFCO Utility Hand Truck (4049NC)
- SAFCO Platform Truck, Stow Away, 1000 lb. Cap., 24"x39"x16-40", SR (SAF4053NC)
- SAFCO Stow-Away Platform Truck, 1000 lb. Cap (4053NC)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- WESCO Stair Climbing Hand Truck (274101)
- Safco Hand Trucks & Dollies