Shop All Hand Trucks
Safco
Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM
Mfr # SAF4050
Zoro # G101846061
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Width 15.5"
- Material Aluminum
- Color Silver
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF4050
- Zoro # G101846061
- UPC # 73555405002
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 36" |
Overall Width | 15.5" |
Caster Dia. | 6"; 3" |
Depth | 43" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 400 lb |
Item | HideAway Convertible Hand Truck |
Type | Hand Truck |
Handle Color | Steel |
Features | Collapsible; Convertible; Folded-up |
Number of Casters | 4 |
Description
Folding capability of Hideaway Convertible Hand Truck allows you to keep these trucks close at hand for immediate use. Collapsible hand truck and platform truck are offered all in one. Steel handles extend for use and retract for storage. The aluminum platform can extend more than 50 percent for use and retract for storage. Hand truck includes a 14" x 9" toe plate, two 6" solid rubber wheels and two 3" solid rubber casters. The two-wheel hand truck configuration holds up to 250 lb. Platform truck (four-wheeler) configuration holds up to 400 lb. Collapsed dimensions are 15-1/2" wide x 9" deep x 28-1/4" high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Swivel Wire Hook for 2" webbing (WH800)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-4)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-SSS-TLB-TP3-4)
- SAFCO HideAway Aluminum Hand Trck, 250 lb. Cap (4061)
- SAFCO Tuff Truck Small Platform Truck (4072)
- SAFCO Stow-Away Platform Truck, 1000 lb. Cap (4053NC)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- SAFCO Platform Truck, Stow Away, 1000 lb. Cap., 24"x39"x16-40", SR (SAF4053NC)
- FAIRBANKS Convertible Hand Truck, Cap 800 lb (CVN-1500-10PN)
- Safco Hand Trucks & Dollies