Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia.
Mfr # SSBK-048
Zoro # G0033743
product price: $10.99
/ea
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 1/2-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-048
- Zoro # G0033743
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/2-20 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,1/2-20"Thrd,1-3/8" dia. |
Description
Ball Knob,303SS,1/2-20 In.Thrd,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- V-8 TOOLS Supercharged Magnetic Pickup Tool (V8T3822)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2.5" dia. (WTR-029)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., Material: Stainless Steel (WSSF-011)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic (3702SE)
- S & W Manufacturing Knobs