Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frame, Sgnture Whl
Mfr # HC1-EA2-SW2
Zoro # G3653671
original price:
$361.50
12% off
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC1-EA2-SW2
- Zoro # G3653671
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Signature Wheels |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frame,Sgnture Whl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- NITE IZE Carabiner Clip, 3-1/2 In., Plastic, Black (SBP4-03-01BG)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- GLEASON Wheel 14X1.75 Hiwheel (1475-P)
- CASTERHQ 2-in-1 HD Industrial Flow Back; Jr. Convertible Hand Truck W/ 10" Fl (CHT12935)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- TOYOTA Toyota GWK-7HBW23-LW 7 HBW 23 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-7HBW23-LW)
- DURASTAR Aluminum Hand Truck 52.5" H, Dual Handle, Black (AD52E-FF-C)
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W311)
- SAFCO Cart, Stow and Go, Aluminum (4049)
- Rwm Hand Trucks