Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR HEX BORE

  • Mfr # CL-8HX-F

  • Zoro # G3400180


product price: $12.39
/ea

Key Features

Bore Dia.
0.5000 in
Material
Black Oxide Steel
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-8HX-F
Zoro #
G3400180
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.5000 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
0.406 in
Screw Size
#8-32
Clearance Dia.
1.281 in
Width Tolerance
+0.003 in / -0.010 in
Bore Width
3/8 in
Collar Width
13/32 in
Bore Diameter
1/2 in
For Shaft Diameter
1/2 in
Screw Thread Size
#8-32
Collar Outside Diameter
1 1/8 in
Clearance Diameter
1.28 in

Details

Material
Black Oxide Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.0824 lbs
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Hex Bore Shaft Collar
System of Measurement
Inch
Distance Across Flats
1/2 in
Type
One-Piece
Number of Screws
1 ea
Bore Tolerance
+0.002 in / +0.0005 in
Screw Finish
Black Oxide
Style
Hex
Screw Location (R)
0.406 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
49 lb-in
Included Screws
Clamp Screw
Resistance Properties
Corrosion Resistant
Collar Material Grade
1215
Bore Type
Hex
Screw Location from Center
0.41 in
Collar Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On

Description

Hex Bore Shaft Collar, System of Measurement Inch, Bore Type Hex, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.