Shop All Step Drill Bits
Ruko Tools
Step Drill, High Speed Steel
Mfr # 101005T
Zoro # G102568399
original price:
$145.99
24% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1 13/16 in to 2 in
- Overall Length 97 mm
- Drill Bit Sizes Included 1 13/16 in, 2 in
- Decimal Equivalent 1.8, 2
- Minimum Hole Size 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101005T
- Zoro # G102568399
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1 13/16 in to 2 in |
Overall Length | 97 mm |
Drill Bit Sizes Included | 1 13/16 in, 2 in |
Minimum Hole Size | 1 13/16 in |
Number Hole Sizes | 2 |
Maximum Drilling Depth | 1 13/16 in |
Shank Diameter | 12 mm |
Shank Hex Size | 12 mm |
Maximum Hole Size | 2 in |
Details
Item | Step Drill |
Decimal Equivalent | 1.8, 2 |
Spiral Direction | Right Hand |
Primary Material Application | Steel |
Sub Brand | Ruko |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight with Three Flats |
Description
Step Drill, High Speed Steel, Bright (Uncoated), 1 13/16 in to 2 in Size Range, Straight with Three Flats, 12 mm Shank Hex Size, 12 mm Shank Diameter, 97 mm Overall Length, Maximum Drilling Depth 1 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/16" (CHBS5N)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- HHIP M5 X 5.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0057)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001F)
- DRILL AMERICA 3/16-1/2 by 1/16 Increments Unibit (VAC2)
- Ruko Tools Step Drill Bits