Shop All Dispenser Lotions
R&R Lotion
Pregloving Moisturizing Lotion, 16 oz.
Mfr # ICL-16-ESD-CR
Zoro # G4667223
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Pump Bottle
- Hygiene Properties Dye Free, Hypoallergenic
- Hygiene Form Liquid
- Fragrance Fragrance-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&R Lotion
- MFR # ICL-16-ESD-CR
- Zoro # G4667223
- UPC # 666080847470
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Hygiene Series | None |
Packaging Type | Pump Bottle |
Hygiene Properties | Dye Free, Hypoallergenic |
Hygiene Form | Liquid |
Fragrance | Fragrance-Free |
Requires Dispenser | No |
Uses Dispenser | Pump Included |
Formula | Agave Tequilana Leaf (Blue Agave), Aloe Barbadensis Leaf Juice (Aloe Vera), Methyl Paraben, Propyl Paraben, Simmondsia Chinensis (Jojoba) Seed, Vitamin A, Vitamin D, Vitamin E |
Color | Clear |
Item | Pre-Gloving Moisturizing Lotion |
NSF Rating | E4 |
Standards | ANSI ESD-TR20.20, NSF E4 Certified for Food Processing Plants |
Form | Liquid |
Product Type | Pre-Gloving Lotion |
Container Type | Pump Bottle |
Description
Pre-Gloving Moisturizing Lotion, Container Type Pump Bottle, Series Not Applicable, Container Size 16 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Dye Free, Hypoallergenic, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Clear, Grainger Dispenser Part Number Not Applicable, Product Type Pre-Gloving Lotion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Soap Dispenser, 9-17/64 in. H, Manual (SHW1LDS)
- GEORGIA-PACIFIC enMotion Foam Hand Soap Cartridge, 1,200 mL, Fragrance Free, 2 Pack (42714)
- ZEP No-Rinse Floor Disinfectant, 1 gal Bottle (ZUNRS128EA)
- UNGER Stingray Extension Pole Long (SREPL)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Fresh Scent, PK12 (SCL100ML)
- R&R Lotion Dispenser Lotions