Shop All Cylinder Position Sensors
Robohand
Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-4M
Zoro # G1164366
Free Shipping & Returns
$2,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Height 72 mm
- Size 4M
- Overall Length 72 mm
- Weight 1.95 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RTH-4M
- Zoro # G1164366
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Height | 72 mm |
Size | 4M |
Overall Length | 72 mm |
Overall Width | 101 mm |
Dimension C | 5 mm |
Dimension a | 20 mm |
Port Size | M5 |
Dimension B | 25.5 mm |
Bore Size | 72 mm |
Open Width | 101 mm |
Maximum Finger/Jaw Length | 178 mm |
Inlet Size | M5 |
Stroke Length | 10 mm |
Description
Parallel Jaw Gripper, Series RTH, Open Width 101 mm, Stroke Length 10 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 72 mm, Overall Width 101 mm, Overall Height 72 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,644 N, IP Rating IP55, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- DAYTON BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (3HFC9)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- STEELMAN 35-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98461-IND)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- Robohand Cylinder Position Sensors